10-3/50 in. Soldering Iron Kit

You last purchased this on
 
Milwaukee®

10-3/50 in. Soldering Iron Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

10-3/50 in. Soldering Iron Kit

  • Fast #
  • Part #M248821
  • Item #7532670
  • Manufacturer Part #2488-21
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Green LED indicates operating temperature reached
  • Red LED indicates tool is off and still hot
  • 18 second heat up time
  • Part of the M12™ system, featuring 8+ tools
  • LED work light
  • Up to 4 minutes of run-time on M12™ compact battery pack
  • Tool-free tip change: Easily switch between chisel and pointed tips
  • 3-Stop pivoting head: Delivers unmatched access
  • Ready-to-use & safe-to-store tip indicator
  • Heats quickly, maintains optimized temperature
  • Requires Certification

Documents


Specifications

AMP:
1.5
Brand Model Compatibility:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red
Handle Type:
Pistol
Height:
1-77/200 in
Length:
10-3/50 in
Maximum Temperature:
750
Number of Tools Included:
1
Product Type:
Soldering Iron Kit
Tool Type:
Soldering Iron
UL Listed:
Yes
Volts:
12V
Weight:
4.48 lb
Width:
1-17/125 in