DESCRIPTION

  • All metal direct drive
  • LED light illuminates work surface for increased accuracy and productivity
  • Maintains cut speed in the toughest applications for optimal performance
  • PowerState™ brushless motor has increased cutting speed and powers through the toughest applications
  • Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology
  • Tool free locking adjustable shoe

Milwaukee M18 Fuel™ Deep Cut Band Saw (Bare Tool)

M272920

Length:

21 in

SPECIFICATIONS

Battery Type
Lithium-Ion
Collection
M18 Fuel™
Length
21 in
Power Source
Battery
UL Listed
No
Volts
18V

Starting at
$375.57
EACH
  • QUANTITY