DESCRIPTION

  • All metal direct drive
  • Balanced body design
  • Constant Power Technology™ maintains constant speed under load
  • Gear protecting clutch for extreme durability
  • LED light
  • Lightweight
  • Powerful 11A motor with CPT™
  • Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Revolutionary cut visibility
  • Tool free locking adjustable shoe

Milwaukee Deep Cut Variable Speed Band Saw Kit

M623221

Volts:

120V

SPECIFICATIONS

AMP
11
Length
21 in
Volts
120V

Starting at
$370.89
EACH
  • QUANTITY