DESCRIPTION

  • Proprietary steel and heat treat process for maximum strength and durability
  • Six point deep wells for unyielding bit engagement
  • Thin wall construction for easy access in tight spaces

Milwaukee Deep Well Socket Set

M49664427

Drive Size:

3/8 in

SPECIFICATIONS

Drive Size
3/8 in
Material
Steel
Number Of Points
6-point
Socket Size
9/16 in

Starting at
$6.03
EACH
  • QUANTITY