Manual Non Magnetic 6 in. Multi-bit 2 Piece Screwdriver
Demolition Manual Non Magnetic 6 in. Multi-bit 2 Piece Screwdriver
Frequently Purchased Together
Product Details
- Heat treated steel cap extra durability when struck on handle end
- Visible ID markings allows for quick tool identification on jobsite
- 2 piece demolition screwdriver set
- Limited lifetime warranty
- Forged tool shanks deliver more durability and longer life
- Wrench ready hex shanks deliver additional leverage
- Comfortable tri-lobe handle
Specifications
- ADA Compliant:
- No
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Collection:
- Demolition
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4-7/20 in
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Type:
- Tri-Lobe
- Height:
- 4-2/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 14-3/10 in
- Magnetic:
- No
- Material:
- Forged Steel, Plastic, Rubber
- Number of Pieces:
- 2 Piece
- Power Source:
- Manual
- Reusable:
- Yes
- Shaft Length:
- 6 in
- Shank Size:
- 6 in
- Shank Style:
- Round
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 1-3/5 in