This product requires certification to purchase.

Denier Material Contractor Bag

You last purchased this on
 
Milwaukee®

Denier Material Contractor Bag

  • Fast #
  • Part #M48553510
  • Item #1438363
  • Manufacturer Part #48-55-3510
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Denier Material Contractor Bag

  • Fast #
  • Part #M48553510
  • Item #1438363
  • Manufacturer Part #48-55-3510
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tough, water resistant 600 denier material
  • Durable zipper closure
  • Shoulder strap or dual handle straps for easy carrying
  • Ideal for tool and accessory storage
  • Requires Certification

Specifications

Color Finish Name:
Silver
Depth:
18 in
Height:
11 in
Length:
18 in
Material:
Plastic
Material Type:
600 Denier, Polyester
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Storage Type:
Tool Bag
Tool Type:
Tool Bag
Weight:
3.9 lb
Width:
11 in