DESCRIPTION

  • Durable zipper closure
  • Ideal for tool and accessory storage
  • Shoulder strap or dual handle straps for easy carrying
  • Tough water resistant 600 denier material

Milwaukee Denier Material Contractor Bag

M48553510

Length:

18 in

SPECIFICATIONS

Height
10 in
Length
18 in
Material
Cloth
Material Type
600 Denier
Width
11 in

Starting at
$36.31
EACH
  • QUANTITY