DESCRIPTION

  • Cast aluminum base with four leveling screws for fast accurate leveling adjustment
  • Comes with 4096 Diamond Coring Motor
  • Durable precision-ground 2-1/2 in. steel column, 43-1/2 in. high
  • Rear mounted rack and pinion feed

Milwaukee Diamond Coring Rig with Small Base Stand

M411522

Height:

SPECIFICATIONS

Color Finish
Black, Grey, Red
Height
43-1/2 in
Length
26 in
Material
Aluminum, Metal
Power Source
Electric
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY