This product requires certification to purchase.

1/4 x 2-1/2 in. Hole Saw 1-Piece

Milwaukee®

Diamond Plus™ 1/4 x 2-1/2 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565660
  • Item #4742892
  • Manufacturer Part #49-56-5660
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Diamond Plus™ 1/4 x 2-1/2 in. Hole Saw 1-Piece

  • Fast #
  • Part #M49565660
  • Item #4742892
  • Manufacturer Part #49-56-5660
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diamond plus: greater durability and toughness delivers up to 10x longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
2 in
Cutting Capacity
1-1/2 in
Depth
11/20 in
Diameter
2-1/2 in
Drilling Depth (in)
1/2 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Size
5/8 in - 18
Teeth Per Inch
4
Characteristics & Features
Blade Material
Diamond
Collection
Diamond Plus™
Color Finish Name
Silver
Drill Bit Type
Hole Saw
Saw Type
Hole
Shank Style
Hex
Tool Type
Hole Saw
Warranty & Product Information
Application
Cutting, Drilling
Type
M49565660
UPC
045242308521