DESCRIPTION

  • Accepts 1/4" and 1/8" collets for greater utility
  • Built for endurance
  • Fixed rubber cord
  • Powerful 4.5A motor delivers up to 21000 RPM for faster grinding

Milwaukee Die Grinder

M5194

Cord Length:

8 ft

SPECIFICATIONS

AMP
4.5
CSA Certified
Yes
Color Finish
Red
Cord Length
8 ft
Length
13-1/2 in
Power Source
Electric
RPM
21000
UL Listed
Yes
Volts
120V
Width
2-3/4 in

Starting at
$270.65
EACH
  • QUANTITY