DESCRIPTION
- All ball and roller bearings
- For mounted wheels and points up to 2" and reinforced wheels up to 2"
- Heavy-duty 11A Milwaukee® motor delivers 14500 RPM for optimal performance
- Includes 11/16" open end wrench, 1/2" open end wrench and 1" open end wrench
- Standard equipment 1/4" collet and 1/8" collet available
Milwaukee Die Grinder
M5196
Cord Length:
SPECIFICATIONS
- AMP
- 11
- CSA Certified
- Yes
- Color Finish
- Black, Grey, Red
- Cord Length
- 9 ft
- Length
- 21-1/2 in
- Power Source
- Electric
- RPM
- 14500
- UL Listed
- Yes
- Volts
- 120V
- Width
- 6-49/55 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday