DESCRIPTION

  • Proprietary steel and heat treat process for maximum strength and durability
  • Six point deep wells for unyielding bit engagement
  • Thin wall construction for easy access in tight spaces

Milwaukee Drain Thin Wall Deep Impact Socket

M49664417

Length:

SPECIFICATIONS

Drive Size
3/8 in
Length
9-21/25 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY