DESCRIPTION

  • Forged tips for maximum grip
  • Sockets are designed with a thin wall construction and radius corners to reduce stripping and breakage
  • Sockets are made from chromate steel and custom heat treated for maximum durability in high torque applications

Milwaukee Shockwave™ Drive and Fasten Set

M48324408

Number Of Pieces:

SPECIFICATIONS

Application
Commercial, Residential
Bit Sizes
1/4 in - 2 in
Collection
Shockwave™
Material
Steel
Number Of Pieces
26 Piece
Shank Size
0.25 in

Starting at
$30.71
EACH
  • QUANTITY