DESCRIPTION

  • Double edged blade for more applications
  • Durable sheath with belt clip
  • Full tang for tough cuts
  • Lanyard hole
  • Stainless steel blade

Milwaukee Duct Knife

M48221920

Blade Length:

5-1/2 in

SPECIFICATIONS

Blade Length
5-1/2 in
Blade Material
Stainless Steel
Color Finish
Black

Starting at
$25.48
EACH
  • QUANTITY