DESCRIPTION

  • All metal hardware
  • Belt slot
  • Has 29 pockets for organizing tools
  • Integrated carry handle
  • Nylon construction
  • Puncture resistant pocket
  • Riveted seams
  • Stable base
  • Tape measure clip

Milwaukee Electrician Work Belt

M48228110

Color Finish

 

SPECIFICATIONS

Color Finish
Black, Red
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$123.76
EACH
  • QUANTITY