• Cart

DESCRIPTION

  • 20% Longer handle provides more punching leverage
  • 5° Ratcheting requires less clearance to punch
  • EXACT™ SINK punches and dies deliver clearest alignment in both mild and stainless steel
  • Exact™ dies feature vivid red cross hairs for clearest alignment
  • Large size ID markings permit easy punch and die selection
  • Rated for up to 16 gauge stainless steel
  • The tooth geometry of Exact™ punches, and slug removal ports in Exact™ dies, deliver optimal slug removal

Milwaukee Exact™ 5/16 - 1-3/8 in. Sink Knockout Set

M49162702

Drive Size:

5/16 in - 1-3/8 in

SPECIFICATIONS

Collection
Exact™
Depth
4-13/20 in
Drive Size
5/16 in - 1-3/8 in
Gauge
16
Height
5-83/100 in
Length
4-41/100 in
Material
Black Oxide
Tool Type
Sink Knockout Set
Weight
3
Width
17-11/25 in

$271.18
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment