DESCRIPTION

  • Auto-rotate compatibility
  • Backward compatibility fits most Uponor® cordless tools
  • Chrome plated
  • Color coded rings for easy size recognition

Milwaukee Expansion Head

M4916240

Diameter:

SPECIFICATIONS

Color Finish
Chrome
Diameter
1/2 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$63.57
EACH
  • QUANTITY