DESCRIPTION

  • Auto-rotate compatibility
  • Backward compatibility fits most Uponor® cordless tools
  • Chrome plated
  • Color coded rings for easy size recognition

Milwaukee M18™ ProPEX™ Expansion Head

M491626

SPECIFICATIONS

Collection
M18™ ProPEX™
Material
Steel
Pipe Tubing Size
1 in