DESCRIPTION

  • All metal gears and integrated metal from for maximum jobsite durability
  • Battery fuel gauge displays remaining run-time
  • Built-in auto rotate mechanism for effortless, single handed use
  • Compact, right angle design for tight spaces
  • D-handle design for added durability from impact
  • LED work light illuminates work space in dark locations
  • Quick cam mechanism for fast, continuous expansion

Milwaukee ProPEX® Expansion Tool

M263220

Length:

SPECIFICATIONS

Collection
ProPEX®
Length
9-1/2 in
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$427.33
EACH
  • QUANTITY