DESCRIPTION

  • Best-in-class construction offers long-lasting performance and durability
  • Delivers fade-free power in extreme jobsite conditions
  • Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries
  • Fuel gauge onboard displays remaining runtime for less downtime on the job
  • Offers 4.0 amp-hours of runtime
  • REDLINK ™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

Milwaukee M18™ Extended Capacity Lithium-Ion Battery

M48111840

Volts:

SPECIFICATIONS

AMP
4
Battery Type
Lithium-Ion
Brand Model Compatibility
M18 System
Collection
M18™
Color Finish
Black, Red
Volts
18V

Starting at
Call for Pricing
  • QUANTITY