F/CE LOGIC 600 MCM CRIM

You last purchased this on
 
Milwaukee®

M18™ Force Logic™ F/CE LOGIC 600 MCM CRIM

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Force Logic™ F/CE LOGIC 600 MCM CRIM

  • Fast #
  • Part #M267922
  • Item #7187075
  • Manufacturer Part #2679-22
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Proprietary jaw holds connector for instant alignment
  • In-line design and 350-degree head rotation: easy access in the tightest panels
  • Easily interchangeable with 600 MCM crimping jaw (49-16-U000), 750 MCM crimping jaw (49-16-U111), and 750 MCM cutting jaw (49-16-2780)
  • Compatible with all M18 batteries
  • Tool records and stores every crimp made, one-key enabled for professional report building
  • Weather protected electronics keep dirt, dust and moisture out
  • Hydraulic system is optimized for consistent performance from 0-degree F to 122-degree F
  • Easy-open jaw for fastest repetitive crimping
  • Brushless motor delivers up to 4x longer life
  • Requires Certification

Specifications

AMP:
2
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18™ Force Logic™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Cutting Capacity:
600 mcm
Depth:
22-19/20 in
Height:
5-7/25 in
Length:
14 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Tools Included:
19
Power Source:
Battery, Cordless
Tool Type:
Crimper Kit
Type:
M267922
UL Listed:
UL 486A/UL 486B
Volts:
18V
Weight:
4.65 lb
Width:
3-3/20 in