DESCRIPTION

  • Bit diameter: 13/16"
  • Drill point and cutting edges can be resharpened for long life
  • Overall length: 6-1/8"
  • Shank diameter: 1/4"

Milwaukee Flat Boring Bit

M48270811

Length:

SPECIFICATIONS

Bit Diameter
13/16 in
Length
6 in
Material
Steel
Shank Size
0.25 in
Shank Style
Hex

Starting at
$4.04
EACH
  • QUANTITY