DESCRIPTION

  • Cold chisel
  • Dimensions: 1" W x 18" L
  • Made from forged high grade steel
  • SDS-max shank

Milwaukee Flat SDS Chisel

M48624081

Length:

SPECIFICATIONS

IsAcceptableImage
Length
18 in
Material
Steel

Starting at
$17.07
EACH
  • QUANTITY