Fleece Dust Bag for 8960-20 Dust Extractor
Fleece Dust Bag for 8960-20 Dust Extractor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acts as a pre-filter and prolongs the life of the main filter
- Minimizes dust exposure during disposal
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Cardboard tab on the inlet closes the bag after removal from the inlet
- For use with fine dust
- Fully enclosed bag to control dust and acts as a pre-filter
- Includes (5) Fleece dust bags
- Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
- Includes quick installation guide to assist with installation of the bag
- Easy and quick installation onto the Milwaukee 8 Gallon dust extractor (896-2)
Specifications
- Application:
- Cleaning
- Brand Model Compatibility:
- 8960-20 Dust Extractor
- Capacity:
- 0.53 cu ft
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Silver
- Corded Cordless:
- Cordless
- Depth:
- 23 in
- Height:
- 2-3/5 in
- Length:
- 23 in
- Material:
- Fleece
- Number of Pieces:
- 1 Piece
- Product Type:
- Bag
- Weight:
- 1.89 lb
- Width:
- 8-7/10 in