DESCRIPTION

  • Durable all-metal body withstands jobsite abuse
  • Gut hook allows quick cuts without opening the blade
  • Magnetic blade storage holds 1 extra blade conveniently and inside the handle
  • Press-and-flip operation permits 1 handed opening
  • Tool free blade change saves time and adds convenience
  • Wire stripper cuts up to 10-gauge wire
  • Wire-form belt clip secures to your pants for quick access without damaging the fabric

Milwaukee FastBack II™ Flip Utility Knife With Storage

M48221902

Length:

SPECIFICATIONS

Blade Length
2-3/8 in
Blade Material
Carbide
Collection
FastBack II™
Color Finish
Red
Handle Material
Metal
Length
7-1/4 in
Material
Metal
Number Of Blades
2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS