DESCRIPTION

  • Built-in LED light
  • Dial and buttons positioned for single handed use
  • Durable tool that continues to work after a 6-1/2' drop
  • Fully retractable antenna for extended reach when testing
  • Non-conductive antenna sleeve allows for safe testing
  • Removable antenna adapter improves lamp test response
  • Rugged over-molding grip
  • Test lamps, ballast and pins
  • Visual and audible tool feedback to easily confirm testing

Milwaukee Fluorescent Light Tester

M221020

Power Source:

Battery

SPECIFICATIONS

Battery Size
AA
Color Finish
Black, Red
Power Source
Battery
Type
Alkaline

Starting at
$199.05
EACH
  • QUANTITY