DESCRIPTION

  • Accepts all Sawzall® blades
  • Folding blade for easier and safer storage
  • Rubber over mold grip for increased comfort
  • Tool free blade change

Milwaukee Folding Jab Saw

M48220305

Blade Length:

6 in

SPECIFICATIONS

Blade Length
6 in
Color Finish
Black, Red
Color Finish Category
Blacks
Handle Material
Rubber
Length
6-1/2 in
Teeth Per Inch
18

Starting at
$20.48
EACH
  • QUANTITY