2 - 3 in. 18V Redlithium™ ProPEX® Expansion Tool Kit
M12™ Force Logic™ 2 - 3 in. 18V Redlithium™ ProPEX® Expansion Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Capacity 2 in, 2-1/2 in, 3 in
- Auto rotation built-in
- Battery type lithium-ion
- LED light delivers better visibility in lower-lit areas
- Balanced for overhead use: intelligent design delivers optimum balance for overhead connections and versatile design delivers table-top adaptability
- Rotates, expands and resets automatically: simple tool operation, and speeds up repetitive connections
- Expands ProPEX quickly and evenly: auto-rotate mechanism delivers even PEX pipe expansions
- Auto cycle built-in
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™ Force Logic™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 14-1/2 in
- Diameter:
- 3 in
- Fits Pipe Size:
- 2 in - 3 in
- Handle Material:
- Rubber
- Height:
- 11-4/5 in
- Length:
- 14-1/2 in
- Material:
- Steel
- Number of Tools Included:
- 10
- Overall Depth:
- 14-1/2 in
- Overall Height:
- 11-4/5 in
- Overall Length:
- 14-1/2 in
- Power Source:
- Battery
- Product Type:
- Expansion Kit
- Tool Type:
- Expansion Tool Kit
- Type:
- M263322HD
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.1 lb
- Width:
- 4-3/4 in