DESCRIPTION

  • Built-in voltage detector and LED light
  • High contrast display with backlight for easy reading
  • Lo-Z measurement to eliminate ghost voltage
  • Measures up to 200 amps
  • Rugged over-molding grip
  • True RMS for accurate measurement in all applications
  • Wide voltage range to 1000 volts AC /DC

Milwaukee Fork Meter

M220520

Volts:

SPECIFICATIONS

Battery Size
AA
Color Finish
Black, Red
Power Source
AC, Battery
Type
Alkaline
Volts
1000V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$107.4
EACH
  • QUANTITY