This product requires certification to purchase.

3/16 x 6" 2-Cutter Drill Bits with 1/4" Hex Shoulder

Milwaukee®

FREEFLEX™ 3/16 x 6" 2-Cutter Drill Bits with 1/4" Hex Shoulder

  • Fast #
  • Part #M48207098
  • Item #1313695
  • Manufacturer Part #48-20-7098
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

FREEFLEX™ 3/16 x 6" 2-Cutter Drill Bits with 1/4" Hex Shoulder

  • Fast #
  • Part #M48207098
  • Item #1313695
  • Manufacturer Part #48-20-7098
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/16 in. diameter, 2-cutter head
  • SDS shank with hex shoulder for tap-con screw system
  • 3 in. drilling depth
  • 6 in. overall length
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3/16 in
Bit Sizes
3/16 in
Number of Pieces
1 Piece
Characteristics & Features
Collection
FREEFLEX™
Drill Bit Type
Masonry
Material
Carbide Tipped
Shank Style
SDS-Plus
Warranty & Product Information
Type
M48207098
UPC
045242110445