DESCRIPTION

  • PowerState™ brushless motor out powers all other 18V cordless circular saws and provides up to 3x longer tool life
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology

Milwaukee M18™ Fuel Circular Saw Tool

M273020

Diameter:

SPECIFICATIONS

Collection
M18™
Color Finish
Black, Red
Diameter
6-1/2 in
Material
Magnesium
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$227.06
EACH
  • QUANTITY

DOCUMENTS