DESCRIPTION

  • PowerState™ brushless motor delivers up to 650 in/lbs of torque with maximum sustained torque to complete the toughest of applications
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee Fuel Drill Drive Chrome Kit

M260322CT

Volts:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Grey, Red
Length
7-9/10 in
RPM
1850
Volts
18V

Starting at
Call for Pricing
  • QUANTITY