Milwaukee Fuel Drill Drive M260320

DESCRIPTION

  • PowerState™ brushless motor delivers up to 725 in/lbs of torque with maximum sustained torque to complete the toughest of applications
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee Fuel Drill Drive

M260320

Chuck Size:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Red
Length
7-9/10 in
Material
Metal
Power Source
Battery
RPM
1850
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS