DESCRIPTION

  • Durable
  • Make all accessory changes and guard adjustments without a wrench
  • Paddle-switch design
  • PowerState™ brushless motor delivers maximum power and up to 10x longer motor life
  • RedLink Plus™ electronic intelligence
  • RedLithium™ battery technology

Milwaukee Grinder Paddle Switch (Less Lock)

M278020

Diameter:

SPECIFICATIONS

AMP
4
Arbor Hole Size
5/8 in
CSA Certified
Yes
Color Finish
Red
Diameter
4-1/2 in
Handle Type
Side Handle
Length
15 in
Power Source
Battery
RPM
8500
UL Listed
No
Volts
18V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$192.78
EACH
  • QUANTITY