DESCRIPTION

  • Includes M18 Fuel™ 1/2" hammer drill/driver, 2 M18™ RedLithium™ XC 5.0 battery packs, M18™ and M12™ multi-voltage charger, belt clip, bit holder, side handle and carrying case

Milwaukee M18™ Hammer Drill and Driver

M270622

Length:

SPECIFICATIONS

Chuck Size
1/2 in
Collection
M18™
Color Finish
Black, Red
Length
7-3/5 in
Material
Metal, Plastic
Power Source
Battery
RPM
2000
Volts
18V

Starting at
Call for Pricing
  • QUANTITY