DESCRIPTION

  • Delivers the fastest cutting speed in its class, increased power and the durability of corded saws
  • Delivers up to 725 in/lbs of torque with maximum sustained torque to complete the toughest of applications
  • RedLink Plus™ intelligence
  • RedLithium™ battery technology
  • The PowerState™ brushless motor works harder and lives longer while reducing noise and cooling more rapidly to deliver years of maintenance free performance

Milwaukee M18™ Hammer Drill and Sawzall Kit

M279422

Bit Sizes:

SPECIFICATIONS

Bit Sizes
1/2 in, 1/4 in
Collection
M18™
Color Finish
Black, Red
Number of Tools Included
2
Power Source
Battery
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS