DESCRIPTION

  • All metal, single-sleeve ratcheting chuck with carbide jaws reduces bit slippage
  • M28™ lithium-ion battery technology
  • Motor delivers 750 in/lbs of peak torque and 0-450 and 0-1800 rpm

Milwaukee Hammer Drill Tool

M072620

Chuck Size:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black, Red
Length
9-1/4 in
Material
Metal
RPM
1800
Volts
28V

Starting at
Call for Pricing
  • QUANTITY