2-1/2 in. Dust Extractor 3 Pack
Hammervac™ 2-1/2 in. Dust Extractor 3 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HEPA filter
- Use with 2306-20
- 3 pack
- Limited manufacturer warranty
Specifications
- Application:
- Cleaning
- Collection:
- Hammervac™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Depth:
- 4-13/20 in
- Height:
- 2-9/20 in
- Length:
- 4-13/20 in
- Package Quantity:
- Pack of 3
- Product Type:
- Filter
- Tool Type:
- Dust Extractor
- Type:
- M49902306
- Volts:
- 12V
- Weight:
- 0.4 lb
- Width:
- 8-7/10 in