52-1/2 in. Hand Truck

You last purchased this on
 
Milwaukee Hand Trucks

52-1/2 in. Hand Truck

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

52-1/2 in. Hand Truck

  • Fast #
  • Part #GLE60138
  • Item #7237103
  • Manufacturer Part #60138
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Toe plate: 18" W x 8" D
  • Load capacity: 1000 lbs
  • Solid puncture proof tires: 10"
  • Tubular stair climbers and wheel guards
  • Requires Certification

Specifications

Depth:
18 in
Diameter - Base:
10 in
Height:
52-1/2 in
Lift Capacity:
0.5 ton (short)
Material:
Rubber
Number of Tools Included:
1
Toe Plate Size:
8 in x 18 in
Weight:
38 lb
Wheel Size:
10 in x 20-1/2 in
Width:
20-1/2 in