Hand Truck
Hand Truck
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quickly changes from a 2-wheel hand truck to a 4-wheel platform cart in a single folding motion
- Penumatic tires: 10" x 4"
- Load capacity: 800 lbs
- Toe plate: 18"
- Swivel casters: 5"
- Rust and corrossion resistant finish
Specifications
- Depth:
- 19 in
- Height:
- 51-3/4 in
- Lift Capacity:
- 0.4 ton (short)
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Toe Plate Size:
- 8 in x 18 in
- Weight:
- 39 lb
- Wheel Size:
- 10 in x 21-1/4 in
- Width:
- 21-1/4 in