Hardened Steel Bottle Opener

Part #M48222700  |  Item #7374368  |  Manufacturer Part #48-22-2700

Material:

Hardened Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Individual bottle opener
  • Visible ID markings allows for quick tool identification on jobsite
  • Comfortable tri-lobe handle
  • Lanyard hole
  • Chrome plated for superior rust protection
  • Best in class performance
  • Hardened-steel head

Specifications

Application: Pipe Fitting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Handle Type: Tri-Lobe

Height: 2-3/5 in

Length: 9-4/5 in

Material: Hardened Steel

Number Of Pieces: 1 Piece

Product Type: Gloves

Weight: 0.24

Width: 1-3/10 in