DESCRIPTION

  • Lanyard holes
  • Liner lock secures the blade in the open position
  • Piercing tip
  • Press-and-flip operation permits single handed opening
  • Reversible wire form belt clip
  • Slim and compact body
  • Stainless steel curved blade

Milwaukee Hawk Bill Folding Knife

M48221985

Blade Length:

SPECIFICATIONS

Blade Length
2-1/4 in
Blade Material
Stainless Steel
Color Finish
Red
Color Finish Category
Reds
Length
7-1/4 in
Number Of Blades
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.84
EACH
  • QUANTITY