DESCRIPTION

  • Requires battery and charger

Milwaukee M12™ Heated Hand Warm

M232220

Color Finish

 

SPECIFICATIONS

Collection
M12™
Color Finish
Black
Material
Plastic
Material Type
Polyester
Power Source
Battery
Volts
12V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.66
EACH
  • QUANTITY

DOCUMENTS