DESCRIPTION

  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Durable cotton hoodie with waffle weave thermal lining provides 3 season layering on and off the jobsite
  • Up to 6 hours of run time

Milwaukee M12™ Heated Hoodie in Red

M2370

Clothing Size:

SPECIFICATIONS

Clothing Size
XL
Collection
M12™
Color Finish
Red
Material
Cotton
Power Source
M12™ REDLITHIUM™ Rechargeable
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS