DESCRIPTION

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger

Milwaukee M12™ Heated Jacket Kit in Black

M201B21

Clothing Size:

SPECIFICATIONS

Battery Type
Lithium-Ion
Clothing Size
S
Collection
M12™
Color Finish
Black
Material
Brushed Tricot, Plastic
Material Type
Polyester
Power Source
Battery
Type
Heated Jacket Kit
Volts
12V

Starting at
Call for Pricing
  • QUANTITY