• Cart

DESCRIPTION

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger

Milwaukee M12™ Heated Jacket Only in Black

M201B20

Clothing Size:

SPECIFICATIONS

Clothing Size
L
Collection
M12™
Color Finish
Black
Material
Brushed Tricot, Plastic
Material Type
Polyester
Power Source
Battery
Type
Heated Jacket
Volts
12V

Starting at
Call for Pricing
  • QUANTITY