DESCRIPTION

  • For selfeed bits, auger bits and hole saw 1" diameter and larger with 7/16" shank
  • Hex shank: 7/16"
  • Length: 5-1/2"

Milwaukee Hex Shank Bit Extension

M4828

Length:

SPECIFICATIONS

Color Finish
Black
Diameter
7/16 in
Length
5-1/2 in
Material
Steel

Starting at
$18.41
EACH
  • QUANTITY