DESCRIPTION

  • Half inch anvil with pin detent for maximum socket retention
  • Powerstate™ brushless motor
  • Redlink Plus™ intelligence allows the operator to choose between 2 fastening modes with Milwaukee’s proprietary Drive Control™ feature with mode 1 delivering up to 350 ft-lbs of maximum fastening torque and mode 2 up to 600 ft-lbs maximum fastening torque
  • Redlithium™ XC 4.0 battery pack provides superior pack construction, electronics and performance to deliver 2 times more runtime
  • Superior performance delivers up to 600 ft-lbs of maximum fastening torque, up to 2 times more runtime and up to 3 times longer motor life

Milwaukee M18™ High-Torque Impact Wrench with Pin

M276222

Drive Size:

SPECIFICATIONS

AMP
4
Collection
M18™
Drive Size
1/2 in
Length
8-3/4 in
Power Source
Battery
RPM
1700
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS