DESCRIPTION

  • Anvil with friction ring
  • Delivers up to 750 ft/lbs of maximum fastening torque, up to 1200 ft/lbs of nut-busting torque and up to 2x more runtime
  • PowerState™ brushless motor
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • RedLithium™ battery technology

Milwaukee M18™ High-Torque Impact Wrench with Ring

M276422

Drive Size:

SPECIFICATIONS

AMP
4
Collection
M18™
Drive Size
3/4 in
Length
9 in
Power Source
Battery
RPM
1700
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS