DESCRIPTION

  • Aggressive tooth geometry
  • Hardened steel teeth
  • Includes 3 hole cutters
  • Up to 600 holes without resharpening
  • Wide and deep gullets

Milwaukee Big Hawg® Hole Cutter Kit

M49569075

Number Of Pieces:

7 Piece

SPECIFICATIONS

Collection
Big Hawg®
Material
Steel
Number Of Pieces
7 Piece
Teeth Per Inch
1

Starting at
$124.87
EACH
  • QUANTITY